This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 240VAC Coil, 11 Pin, 2PDT, Multi Mode
Item #: 266291
Cat #: 9050JCK70V24
UPC: 785901132707
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Adjustable Delay, Multiple Modes
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 240 Volt AC Coil, 11 Pin, 2-Pole Double Throw, Adjustable Delay, Multiple Modes
Also known as: 785901132707, 9050JCK70V24
Specifications
Base: | 11-Pin |
Poles: | 2 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC Control: | 240 |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 11-Pin |
Amps: | 10 |
Volts AC Control: | 240 |
Volts AC: | 240 |
Poles: | 2 |
Type: | Timing Relay |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)