This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 24VAC/DC Coil, 11 Pin, 2PDT, Multi Mode
Item #: 266284
Cat #: 9050JCK70V14
UPC: 785901053897
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Adjustable Delay, Multiple Modes
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 11 Pin, 2-Pole Double Throw, Adjustable Delay, Multiple Modes
Also known as: 785901053897, 9050JCK70V14
Specifications
Poles: | 2 |
Volts DC: | 24 |
Amps: | 10 |
Volts AC Control: | 24 |
Type: | Relay, Multi Mode, Timer |
Volts AC: | 240 |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, Multi Mode, Timer |
Volts DC: | 24 |
Volts AC Control: | 24 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)