Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, Repeat Cycle

Item #: 266277

Cat #: 9050JCK59V20

UPC: 785901057987

Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC, 110 Volt DC Coil, 8 Pin, 2-Pole Double Throw, Repeat Cycle, 1.2 - 120 Minute Range

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC, 110 Volt DC Coil, 8 Pin, 2-Pole Double Throw, Repeat Cycle, 1.2 - 120 Minute Range
Also known as: 785901057987, 9050JCK59V20

Specifications

Volts AC Control: 120
Poles: 2
Volts DC Control: 110
Amps: 10
Type: Relay, Timer, Repeat Cycle
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 1.200 - 120 min
Volts AC Control: 120
Volts DC Control: 110
Type: Relay, Timer, Repeat Cycle
Volts AC: 240
Range: 1.200 - 120 min
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)