This product may not be available in all locations.

Pressure Switch, Water or Air, 575VAC, 110-150PSI, 300 Max PSI
Item #: 266234
Cat #: 9013GHG2J56
UPC: 785901053026
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Water or Air, 575 Volt AC, 110 - 150 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole
Overview
Pressure Switch, Water or Air, 575 Volt AC, 110 - 150 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole
Also known as: 785901053026, 9013GHG2J56
Specifications
Type: | Pressure Switch, DPST, Water/Air, Electromechanical |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Range: | 20 - 40 PSI, 300 PSI, 110 - 150 PSI |
Type: | Pressure Switch, DPST, Water/Air, Electromechanical |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 575 |
Range: | 20 - 40 PSI, 300 PSI, 110 - 150 PSI |
Customer Reviews
No reviews for this product
(0)