Limit Switch, Side Push Rod, Adjustable, 10A, 600VAC, 1NO/NC

Item #: 266174

Cat #: 9007CR53GD

UPC: 785901857358

Sign In or Register to view pricing and more.
Limit Switch, Side Push Rod, Adjustable, 10 Amp, 600 Volt AC, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed, Contact

Overview

Limit Switch, Side Push Rod, Adjustable, 10 Amp, 600 Volt AC, 1-Pole Double Throw, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 785901857358, 9007CR53GD

Specifications

Type: Limit Switch, Side Push Rod
Amps: 10
Volts DC: 600
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Type: Limit Switch, Side Push Rod
Volts DC: 600
Volts AC: 600
Amps: 10
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)