
Concrete Anchor Screw, 1/4" x 2-1/4", Hex Head, Slotted
Item #: 266168
Cat #: 14H214
UPC: 781002253686
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 2-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 4-1/2". Package Quantity: 100. *Dottie Part # 25368.*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 2-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 4-1/2". Package Quantity: 100. *Dottie Part # 25368.*
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002253686, 14H214, tapcon
Specifications
Drive: | Hex, Slotted |
Length: | 2 1/4 in |
Diameter: | 1/4 in |
Material: | Steel |
Drive: | Hex, Slotted |
Diameter: | 1/4 in |
Length: | 2 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)