Push Button Cap, 30mm, Yellow, Illuminated, Plastic

Item #: 266158

Cat #: 9001Y7

UPC: 785901857822

Sign In or Register to view pricing and more.
Push Button Cap, 30 mm, Yellow, Illuminated, Plastic, for K1L, K2L, K3L, SK1L, SK2L

Overview

Push Button Cap, 30 mm, Yellow, Illuminated, Plastic, for K1L, K2L, K3L, SK1L, SK2L
Also known as: 785901857822, 9001Y7

Specifications

Size: 30 mm
Mounting: Device
Type: Cap, Illuminated, Pushbutton
Material: Plastic
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: Cap, Illuminated, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Device
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)