Terminal Block, Cross Connector, Jumper, SAK-Series, 58P, 27A, Gray
Item #:
266149
Cat #:
0545400000
UPC:
008190028798
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Cross Connector, Jumper, SAK-Series, 58-Pole, 27 Amp, Gray, Copper
Overview
Terminal Block, Cross Connector, Jumper, SAK-Series, 58-Pole, 27 Amp, Gray, Copper
Also known as: 008190028798, 0545400000
Specifications
Poles: | 58 |
Type: | Terminal Block, Jumper, Cross Connect |
Mounting: | Device |
Material: | Copper |
Color: | Gray |
Amps: | 27 |
Poles: | 58 |
Mounting: | Device |
Color: | Gray |
Type: | Terminal Block, Jumper, Cross Connect |
Material: | Copper |
Amps: | 27 |
Customer Reviews
No reviews for this product
(0)