SELECTOR SWITCH KNOB 30MM K+SK +OPTIONS

Item #: 266143

Cat #: 9001W8

UPC: 785901857938

Sign In or Register to view pricing and more.
Documents & Guides
SELECTOR SWITCH KNOB 30MM K+SK +OPTIONS

Overview

SELECTOR SWITCH KNOB 30MM K+SK +OPTIONS
Also known as: 785901857938, 9001W8

Specifications

Type: Knob
Size: 30 mm
Standards: California Proposition 65
Type: Knob
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)