Crimp Connector, Copper, 20 AWG, Insulated

Item #: 266134

Cat #: 0542500000

UPC: 008190037486

Sign In or Register to view pricing and more.
Documents & Guides
Crimp Connector, Copper, 20 AWG, Insulated

Overview

Crimp Connector, Copper, 20 AWG, Insulated
Also known as: 008190037486, 0542500000

Specifications

Material: Copper
Volts AC: 600
Allowable Gauge Range: 20
Material: Copper
Allowable Gauge Range: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)