Pilot Light, 30mm, Press to Test, Yellow Lens, LED, 120VAC, Resistor

Item #: 266103

Cat #: 9001KT38LYA31

UPC: 785901761327

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Press to Test, Yellow Lens, LED, 120 Volt AC, Resistor, 1 Normally Open Contact

Overview

Pilot Light, 30 mm, Press to Test, Yellow Lens, LED, 120 Volt AC, Resistor, 1 Normally Open Contact
This Harmony 9001K, push-to-test illuminated amber pilot light with integral LED and plastic fresnel is supplied with 110V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901761327, 9001KT38LYA31

Specifications

Color: Amber, Yellow
Size: 30 mm
Type: Push to Test, LED, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Standards: California Proposition 65
Color: Amber, Yellow
Type: Push to Test, LED, Pilot Light
Standards: California Proposition 65
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)