Duplex Receptacle, 15A, 125Volt, Narrow, 5-15R, Ivory

Item #: 2661

Cat #: 5252-I

UPC: 078477819555

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Steel Strap - Ivory.
15 Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Also known as: 078477819555, 5252-I

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 15
Material: Nylon
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)