Push Button, Illuminated, Metal, Green, 41mm Mushroom Head, 30mm, 3 Pos, Push-Pull

Item #: 266086

Cat #: 9001KR8P1G

UPC: 78590138432

Sign In or Register to view pricing and more.
Push Button, Harmony 9001K, Illuminated, Metal, Green, 41 mm Mushroom Head, 30 mm, 3 Positions, Push-Pull

Overview

Push Button, Harmony 9001K, Illuminated, Metal, Green, 41 mm Mushroom Head, 30 mm, 3 Positions, Push-Pull
This head for spring return push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 78590138432, 9001KR8P1G

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)