Cable Tie, Releasable, 7.4L (188mm), Sta

Item #: 26607

Cat #: PRT2S-M4Y

UPC: 074983444465

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, yellow.

Overview

Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, yellow.
Also known as: 074983444465, PRT2S-M4Y

Specifications

Color: Gray
Width: 8 in
Material: Nylon
Length: 7.400 in
Color: Gray
Material: Nylon
Width: 8 in
Length: 7.400 in

Customer Reviews

No reviews for this product
(0)