Legend Plate, Aluminum, Black w/ Silver, RESET, 30mm

Item #: 266058

Cat #: 9001KN223

UPC: 78590191592

Sign In or Register to view pricing and more.
Legend Plate, Aluminum, Black w/ Silver, RESET, 30 mm

Overview

Legend Plate, Aluminum, Black w/ Silver, RESET, 30 mm
Also known as: 78590191592, 9001KN223

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)