Selector Switch, 2 Position, Illuminated, Metal, Maintained, 30mm, Red Knob, 120VAC

Item #: 266050

Cat #: 9001K11J1R

UPC: 785901323099

Sign In or Register to view pricing and more.
Selector Switch, Harmony, 2 Position, Illuminated, Metal, Maintained, 30mm, Red Knob, 120 Volt AC

Overview

Selector Switch, Harmony, 2 Position, Illuminated, Metal, Maintained, 30mm, Red Knob, 120 Volt AC
This illuminated selector switch with integral LED and standard knob provides a versatile and highly visible interface for controlling your machines It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback It is impact resistant, oil resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901323099, 9001K11J1R

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Red
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)