
Terminal Block, Dekafix Marker, 5mm x 5mm, White, Vertical
Item #: 266013
Cat #: 0473560101
UPC: 008190009636
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Dekafix Marker, 5 mm x 5 mm, White, Vertical, Numbers
Overview
Terminal Block, Dekafix Marker, 5 mm x 5 mm, White, Vertical, Numbers
Also known as: 008190009636, 0473560101
Specifications
Type: | Terminal Block, Markers |
Width: | 5 mm |
Height: | 5 mm |
Mounting: | Vertical |
Color: | White |
Type: | Terminal Block, Markers |
Height: | 5 mm |
Color: | White |
Width: | 5 mm |
Mounting: | Vertical |
Customer Reviews
No reviews for this product
(0)