Terminal Block, Dekafix Marker, 5mm x 5mm, White, Horizontal

Item #: 265974

Cat #: 0473460051

UPC: 008190085661

Documents & Guides
Terminal Block, Dekafix Marker, 5 mm x 5 mm, White, Horizontal, Numbers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Dekafix Marker, 5 mm x 5 mm, White, Horizontal, Numbers
Also known as: 008190085661, 0473460051

Specifications

Type: Terminal Block, Markers
Width: 5 mm
Height: 5 mm
Color: White
Mounting: Horizontal
Type: Terminal Block, Markers
Height: 5 mm
Mounting: Horizontal
Width: 5 mm
Color: White

Customer Reviews

No reviews for this product
(0)