This product has been discontinued.

40 Watt Germicidal SteriBulb 254nm Bulb
Item #: 265962
Cat #: TUV-36T5/SP
UPC: 711500640367
Documents & Guides
Germicidal Sterilamp 254nm Lamp, TUVT5, 40W, 120V, Bulb: T5, Base: Single Pin.
Sign In or Register to view pricing and more.
Overview
Germicidal Sterilamp 254nm Lamp, TUVT5, 40W, 120V, Bulb: T5, Base: Single Pin.
Also known as: 711500640367, TUV-36T5/SP
Specifications
Shape: | T5 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Type: | Specialty |
Color Temperature: | 2700 (Warm White) |
Base: | 1-Pin (Fa8) |
Shape: | T5 (Tubular) |
Color Rendering Index (CRI): | 100 |
Type: | Specialty |
Base: | 1-Pin (Fa8) |
Volts AC: | 120 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)