M-thn 1453992 Power Distribution Bl

Item #: 265956

Cat #: 1453992

UPC: 784337539920

Sign In or Register to view pricing and more.
Documents & Guides
Marathon; Power Distribution Block; Wire Size: Line Side: (2) 500 Kcmil - 4 Awg,load Side: (12) 2 - 14 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 760 Ampfor Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screws: Zinc Plated Steel; Size: 8.540 In Length X 5.500 In Width X 3.120 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc145x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip Tomark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 3

Overview

Marathon; Power Distribution Block; Wire Size: Line Side: (2) 500 Kcmil - 4 Awg,load Side: (12) 2 - 14 Awg; Voltage Rating: 600 Vac/dc; Amperage Rating: 760 Ampfor Copper Wire; Material: Connector: Tin Plated Copper; Insulator Base: Phenolic; Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screws: Zinc Plated Steel; Size: 8.540 In Length X 5.500 In Width X 3.120 In Heigth; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc145x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip Tomark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 3
Also known as: 784337539920, 1453992

Specifications

Customer Reviews

No reviews for this product
(0)