Relay, Plug-In, Electromechanical, 12.5mm, 24VDC, 1NO/NC, ABR7

Item #: 265954

Cat #: ABR7S33

UPC: 785901166672

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, Electromechanical, 12.5 mm, 24 Volt DC, 1 Normally Open, Normally Closed ABR7

Overview

Relay, Plug-In, Electromechanical, 12.5 mm, 24 Volt DC, 1 Normally Open, Normally Closed ABR7
This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This plug-in electromechanical relay is compatible with Modicon ABE7 connection sub-bases. It has 1 change over contact. It is a solid state relay with a control circuit voltage of 24V DC, a conventional free air thermal current of 10A and a maximum power dissipation per pole is 0.6W. It offers electrical durability of 500000 cycles and mechanical durability of 20 million cycles. The width pitch is 12mm. It weighs 0.017kg. It is suitable for all types of industrial applications. This product is suitable for use with Modicon ABE7P08T330E, ABE7R16T332, ABE7P16T334, ABE7P16T318E, ABE7P16T318, ABE7P16T332, ABE7P16T330, ABE7R16T330, ABE7P16T330E and ABE7P08T330 sub-base. Modicon ABE7 means greater simplicity to rationalise wiring in your automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901166672, ABR7S33

Specifications

Volts DC: 24
Type: Plug In, Electromechanical
Standards: California Proposition 65
Volts DC: 24
Standards: California Proposition 65
Type: Plug In, Electromechanical

Customer Reviews

No reviews for this product
(0)