This product has been discontinued.
Hole Saw Arbor, 3/8" Hex Shank, 1/2-20 Thread, Steel
Item #: 265946
Cat #: 35-392
UPC: 783250353927
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Thread Size: 1/2-20 Inch, Chuck Size: 3/8 Inch, Shank Type: Hex, Bit Size: 1/4 Inch Diamater
Overview
Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Thread Size: 1/2-20 Inch, Chuck Size: 3/8 Inch, Shank Type: Hex, Bit Size: 1/4 Inch Diamater
Also known as: 783250353927, 35-392
Specifications
Diameter: | 1/4 in |
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Diameter: | 1/4 in |
Type: | Hole Saw Mandrel/Arbor |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)