![Terminal Block, Dekafix Marker, 5mm x 6mm, White, Vertical Terminal Block, Dekafix Marker, 5mm x 6mm, White, Vertical](https://rexel-cdn.com/products/04606600019999.jpg?i=13FC7ECD-ED97-46B6-B0DF-D3128C8CADA1&f=420)
Terminal Block, Dekafix Marker, 5mm x 6mm, White, Vertical
Item #: 265944
Cat #: 0468760051
UPC: 008190089461
Documents & Guides
Terminal Block, Dekafix Marker, 5 mm x 6 mm, White, Vertical, Numbers
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal Block, Dekafix Marker, 5 mm x 6 mm, White, Vertical, Numbers
Also known as: 008190089461, 0468760051
Specifications
Type: | Terminal Block, Markers |
Width: | 6 mm |
Height: | 5 mm |
Mounting: | Vertical |
Color: | White |
Type: | Terminal Block, Markers |
Height: | 5 mm |
Color: | White |
Width: | 6 mm |
Mounting: | Vertical |
Customer Reviews
No reviews for this product
(0)