This product has been discontinued.
![Hole Saw Arbor, 1/4" Round Shank, 1/2-20 Thread, Steel Hole Saw Arbor, 1/4" Round Shank, 1/2-20 Thread, Steel](https://rexel-cdn.com/products/image.jpg?i=2622F0B1-EBBB-48E2-A136-A0C725DA8812&f=420)
Hole Saw Arbor, 1/4" Round Shank, 1/2-20 Thread, Steel
Item #: 265939
Cat #: 35-391
UPC: 783250353910
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Thread Size: 1/2-20 Inch, Chuck Size: 1/4 Inch, Shank Type: Round, Bit Size: 1/4 Inch Diamater, Steel
Overview
Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Thread Size: 1/2-20 Inch, Chuck Size: 1/4 Inch, Shank Type: Round, Bit Size: 1/4 Inch Diamater, Steel
Also known as: 783250353910, 35-391
Specifications
Diameter: | 1/4 in |
Material: | Steel |
Type: | Hole Saw Mandrel/Arbor |
Diameter: | 1/4 in |
Type: | Hole Saw Mandrel/Arbor |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)