Terminal Block, Dekafix Marker, 5mm x 6mm, White, Vertical

Item #: 265937

Cat #: 0468760001

UPC: 008190139210

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Dekafix Marker, 5 mm x 6 mm, White, Vertical, Numbers

Overview

Terminal Block, Dekafix Marker, 5 mm x 6 mm, White, Vertical, Numbers
Also known as: 008190139210, 0468760001

Specifications

Type: Terminal Block, Markers
Width: 6 mm
Height: 5 mm
Mounting: Vertical
Color: White
Type: Terminal Block, Markers
Height: 5 mm
Color: White
Width: 6 mm
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)