This product may not be available in all locations.
2
more

DIN Rail, Symmetrical, 35 mm x 7.5 mm x 2 m, Steel, Pre-Punched
Item #: 265918
Cat #: 9080MH379
UPC: 785901025290
Documents & Guides
DIN Rail, Symmetrical, 35 mm Wide x 7.5 mm Deep x 2 m Long, Galvanized Steel, Pre-Punched
Sign In or Register to view pricing and more.
No associated products found.
Overview
DIN Rail, Symmetrical, 35 mm Wide x 7.5 mm Deep x 2 m Long, Galvanized Steel, Pre-Punched
Also known as: 785901025290, 9080MH379
Specifications
Length: | 2 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 7.500 mm |
Standards: | California Proposition 65 |
Length: | 2 m |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 35 mm |
Depth: | 7.500 mm |
Customer Reviews
No reviews for this product
(0)