Fuse, Cartridge, 5 x 20 mm, 5A, 250VAC, Quick Blow, Type G

Item #: 265902

Cat #: 0431300000

UPC: 008190185385

Documents & Guides
Fuse, Cartridge, 5 x 20 mm, 5 Amp, 250 Volt AC, Quick Blow, Type G
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Cartridge, 5 x 20 mm, 5 Amp, 250 Volt AC, Quick Blow, Type G
Also known as: 008190185385, 0431300000

Specifications

Speed: Fast Acting
Amps: 5
Class: G
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Class: G
Volts AC: 250
Amps: 5
Type: General Purpose
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)