M-thn 1423122 Power Stud Block,mara

Item #: 265849

Cat #: 1423122

UPC: 784337231220

Sign In or Register to view pricing and more.
Documents & Guides
Marathon; Power Stud Block; Wire Size: Line Side: Listed Ring Lugs Or Bus Bars,load Side: Listed Ring Lug Or Bus Bars; Voltage Rating: 600 Vac/dc; Amperage Rating: 200 Amp; Material: Connector: Tin Plated High Conductivity Copper; Insulator Base: Phenolic; Threaded Stud: Tin Plated Brass; Hex Nut: Nickel Plated Brass(1 Supplied Per Stud); Size: 2.750 In Length X 2.880 In Width X 1.780 In Heigth;maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc142x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Touch Protection: Ip-10 (iec 529); Number Of Poles: 3; Short Circuit Current Rating: 10000 Amp

Overview

Marathon; Power Stud Block; Wire Size: Line Side: Listed Ring Lugs Or Bus Bars,load Side: Listed Ring Lug Or Bus Bars; Voltage Rating: 600 Vac/dc; Amperage Rating: 200 Amp; Material: Connector: Tin Plated High Conductivity Copper; Insulator Base: Phenolic; Threaded Stud: Tin Plated Brass; Hex Nut: Nickel Plated Brass(1 Supplied Per Stud); Size: 2.750 In Length X 2.880 In Width X 1.780 In Heigth;maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc142x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Touch Protection: Ip-10 (iec 529); Number Of Poles: 3; Short Circuit Current Rating: 10000 Amp
Also known as: 784337231220, 1423122

Specifications

Customer Reviews

No reviews for this product
(0)