Category 5e, Riser, 24/4-UTP, White, 1000' Pull Box

Item #: 265823

Cat #: C5ECMRWHT1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, White, 1000 Foot Pull Box

Overview

Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, White, 1000 Foot Pull Box
Also known as: C5ECMRWHT1000BX

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24
Length: 1000 ft
Color: White
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)