Pressure Switch, Water or Air, 575VAC, 90-120PSI, 300 Max PSI

Item #: 265808

Cat #: 9013GHG2J31

UPC: 785901561200

Sign In or Register to view pricing and more.
Pressure Switch, Water or Air, 575 Volt AC, 90 - 120 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole

Overview

Pressure Switch, Water or Air, 575 Volt AC, 90 - 120 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole
Also known as: 785901561200, 9013GHG2J31

Specifications

Type: Pressure Switch, DPST, Water/Air, Electromechanical
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 575
Standards: California Proposition 65
Range: 90 - 120 PSI, 20 - 40 PSI, 300 PSI
Type: Pressure Switch, DPST, Water/Air, Electromechanical
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Volts AC: 575
Range: 90 - 120 PSI, 20 - 40 PSI, 300 PSI

Customer Reviews

No reviews for this product
(0)