Pull Box, NEMA 1, Screw Cover, 24" x 24" x 8", Gray, No KOs

Item #: 265805

Cat #: 24248SCNK

UPC: 761515233108

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 24" x 24" x 8", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 24" x 24" x 8", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515233108, 24248SCNK

Specifications

Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Color: Gray
Size: 24 x 24 x 8 in
Mounting: Surface
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)