Drywall Screw, 6 x 1-1/8, Phillips/Bugle, Fine Thread, Black Oxide

Item #: 265789

Cat #: DWSBX6118

UPC: 781002581024

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58102.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58102.*
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581024, DWSBX6118, FINE THREAD

Specifications

Screw Head: Bugle
Length: 1 1/8 in
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Drive: Phillips
Size: # 6
Thread: Fine
Length: 1 1/8 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)