![1" Drywall Screw 1" Drywall Screw](https://rexel-cdn.com/products/dwsbx.jpg?i=267CA1C0-732C-4ECD-839F-720D5D04D46F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58100.*
Overview
Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58100.*
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581000, DWSBX61
Specifications
Screw Head: | Bugle |
Drive: | Phillips |
Length: | 1 in |
Color: | Black |
Size: | # 6 |
Material: | Steel |
Thread: | Fine |
Screw Head: | Bugle |
Length: | 1 in |
Size: | # 6 |
Thread: | Fine |
Drive: | Phillips |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)