RadioRA 2 Dimmer, 600W, Light Almond

Item #: 265770

Cat #: RRD-6D-LA

UPC: 027557771429

Sign In or Register to view pricing and more.
RadioRA 2 Dimmer, 600W, Light AlmondRadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Color: Light Almond

Overview

RadioRA 2 Dimmer, 600W, Light AlmondRadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Color: Light Almond
Also known as: 027557771429, RRD-6D-LA

Specifications

Type: RadioRA 2, Halogen
Color: Light Almond
Wattage: 600
Volts AC: 120
Family / Style: RadioRA 2
Type: RadioRA 2, Halogen
Wattage: 600
Family / Style: RadioRA 2
Color: Light Almond
Volts AC: 120

Customer Reviews

No reviews for this product
(0)