Pull Line, 2500 lbs

Item #: 265767

Cat #: DWP3002

UPC: 781002275053

Sign In or Register to view pricing and more.
Documents & Guides
Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 3,000 ft, Diameter: 3/4", Tensile Strength: 2,500 lbs. **Dottie Part # 27505**

Overview

Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 3,000 ft, Diameter: 3/4", Tensile Strength: 2,500 lbs. **Dottie Part # 27505**
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.
Also known as: 781002275053, DWP3002, Fish tape

Specifications

Diameter: 3/4 in
Material: Polyester
Type: Pull Line, Measuring Tape
Length: 3000 ft
Weight Capacity: 2500 lbs
Diameter: 3/4 in
Type: Pull Line, Measuring Tape
Weight Capacity: 2500 lbs
Material: Polyester
Length: 3000 ft

Customer Reviews

No reviews for this product
(0)