Legend Plate, 30mm, Half Round, Gray/Black, Text "REVERSE"

Item #: 265696

Cat #: 9001KN207

UPC: 78590191622

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "REVERSE"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "REVERSE"
Also known as: 78590191622, 9001KN207

Specifications

Mounting: Panel
Type: Legend Plate, Reverse, Half Round
Color: Gray/Black
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Color: Gray/Black
Standards: California Proposition 65
Type: Legend Plate, Reverse, Half Round
Size: 30 mm

Customer Reviews

No reviews for this product
(0)