Conduit Body with Cover/Gasket, Type C, Mogul, 1-1/2", Malleable Iron

Item #: 26569

Cat #: BC150-M

UPC: 781381463522

Sign In or Register to view pricing and more.
Conduit Body, Type: Mogul C, Size: 1-1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 1-1/2 Inch, Material: Malleable Iron. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381463522, BC150-M

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)