Legend Plate, 30mm, Half Round, Gray/Black, Text "ON"

Item #: 265682

Cat #: 9001KN203

UPC: 78590191512

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "ON"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "ON"
Also known as: 78590191512, 9001KN203

Specifications

Type: On , Legend Plate, Half Round
Mounting: Panel
Color: Gray/Black
Size: 30 mm
Standards: California Proposition 65
Type: On , Legend Plate, Half Round
Color: Gray/Black
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm

Customer Reviews

No reviews for this product
(0)