Illuminated selector switch head, Harmony 9001K

Item #: 265675

Cat #: 9001K11J38LRR

UPC: 785901658290

Sign In or Register to view pricing and more.
Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, LED red, 120V *** Discontinued ***

Overview

Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, LED red, 120V *** Discontinued ***
Also known as: 785901658290, 9001K11J38LRR

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)