Round Head Machine Screw, Slotted, Solid Brass, 8-32" x 1/2"

Item #: 265650

Cat #: RMB83212

UPC: 781002555506

Documents & Guides
Round Head Machine Screw, Slotted, Solid Brass, 8-32" x 1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round Head Machine Screw, Slotted, Solid Brass, 8-32" x 1/2"
Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002555506, RMB83212

Specifications

Screw Head: Round
Length: 1/2 in
Drive: Slotted
Material: Brass
Size: # 8
Screw Head: Round
Drive: Slotted
Size: # 8
Length: 1/2 in
Material: Brass

Customer Reviews

No reviews for this product
(0)