This product has been discontinued.

Slide Dimmer, 600W, Skylark, White
Item #: 265633
Cat #: S-600H-WH
UPC: 027557684910
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in white
Also known as: 027557684910, S-600H-WH
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Poles: | 1 |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)