Tamper-Resistant Receptacle, 20A, Midnight

Item #: 265617

Cat #: SCRS-20-TR-MN

UPC: 027557618915

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Midnight

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Midnight
Claro, Satin, Tamper-resistant receptacle, 125V/20A in midnight
Also known as: 027557618915, SCRS-20-TR-MN

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Color: Midnight
Amps: 20
Gangs: 1
Volts AC: 125
Mounting: Insert
Color: Midnight
Gangs: 1
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)