Cable Tie, Standard, UV Nylon, 7-1/2" Long, Black, 100/PK

Item #: 265600

Cat #: DT6B

UPC: 781002505068

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard Cross Section, Weather Resistant Nylon, 7-1/2" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 1.875" Bundle Diameter, 100/PK

Overview

Cable Tie, Standard Cross Section, Weather Resistant Nylon, 7-1/2" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 1.875" Bundle Diameter, 100/PK
UV Black Cable Ties are a cable fastening device used for a multitude of applications. They are manufactured from 6/6 Nylon and are ideal for use in industrial, electrical, MRO, wire bundling and cable management applications.
Also known as: 781002505068, DT6B

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.560 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)