Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Trim, Ceiling Mount; Wattage: 4 Wtt; Voltage Rating: 120 V; Lamp Included: No; Material: Steel Trim, Acrylic Diffuser; Finish:white Trim, White Plastic Diffuser; Length: 51-1/2 In; Width: 27 In; Height: 5-1/2 In; Connection: Mounted To Box
Overview
Sea Gull Lighting; Light Fixture; Trim, Ceiling Mount; Wattage: 4 Wtt; Voltage Rating: 120 V; Lamp Included: No; Material: Steel Trim, Acrylic Diffuser; Finish:white Trim, White Plastic Diffuser; Length: 51-1/2 In; Width: 27 In; Height: 5-1/2 In; Connection: Mounted To Box
Also known as: 785652591389, 5913-68
Specifications
Customer Reviews
No reviews for this product
(0)