Terminal Block, End Anchor, Screw Down, Beige, 9mm x 27mm

Item #: 265569

Cat #: 0206160000

UPC: 008190080024

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Anchor, Screw Down, Beige, 9 mm x 27 mm

Overview

Terminal Block, End Anchor, Screw Down, Beige, 9 mm x 27 mm
Also known as: 008190080024, 0206160000

Specifications

Width: 27 mm
Type: Terminal Block, End Anchor
Height: 9 mm
Mounting: DIN Rail
Color: Beige
Width: 27 mm
Height: 9 mm
Color: Beige
Type: Terminal Block, End Anchor
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)