Sign In or Register to view pricing and more.
Documents & Guides
FM9 UNILETS Type X Conduit Outlet Body, Hub Size: 1/2 IN, Form: 9, Length: 4.97 IN, Width: 3.13 IN, Height: 2-3/4 IN, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe
Overview
FM9 UNILETS Type X Conduit Outlet Body, Hub Size: 1/2 IN, Form: 9, Length: 4.97 IN, Width: 3.13 IN, Height: 2-3/4 IN, Material: Aluminum, Finish: Natural Aluminum, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Numbe
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381094498, X19
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter: | 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)