RadioRA 2 Hybrid Keypad, Desert Stone

Item #: 265546

Cat #: RRD-H6BRL-DS

UPC: 027557868808

Sign In or Register to view pricing and more.
Documents & Guides
RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Desert Stone.

Overview

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Desert Stone.
RadioRA 2 Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in desert stone
Also known as: 027557868808, RRD-H6BRL-DS

Specifications

Wattage: 450
Mounting: Insert
Type: Keypad
Volts AC: 120
Color: Desert Stone
Volt Amps: 450
Light Technology: Halogen
Family / Style: RadioRA 2
Wattage: 450
Type: Keypad
Color: Desert Stone
Light Technology: Halogen
Mounting: Insert
Volts AC: 120
Volt Amps: 450
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)