Power Supply, 100-240VAC, 110-220VDC, Input, 24VDC Output, 120W

Item #: 265533

Cat #: ABL8REM24050

UPC: 785901478089

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 100 - 240 Volt AC, 110 - 220 Volt DC, Input, 24 Volt DC Output, 120 Watt, 5 Amp, Phase Dedicated, Regulated Switch Mode

Overview

Power Supply, 100 - 240 Volt AC, 110 - 220 Volt DC, Input, 24 Volt DC Output, 120 Watt, 5 Amp, Phase Dedicated, Regulated Switch Mode
Also known as: 785901478089, ABL8REM24050

Specifications

Volts DC: 24
Amps: 5
Phase: 1
Wattage: 120
Standards: California Proposition 65
Volts AC Range: 100 - 240
Volts DC Range: 110 - 220
Volts DC: 24
Phase: 1
Standards: California Proposition 65
Volts DC Range: 110 - 220
Amps: 5
Wattage: 120
Volts AC Range: 100 - 240

Customer Reviews

No reviews for this product
(0)