Power Supply, 100-240VAC, 110-220VDC, Input, 24VDC Output, 72W

Item #: 265525

Cat #: ABL8REM24030

UPC: 785901616849

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 100 - 240 Volt AC, 110 - 220 Volt DC, Input, 24 Volt DC Output, 72 Watt, 3 Amp, Phase Dedicated, Regulated Switch Mode

Overview

Power Supply, 100 - 240 Volt AC, 110 - 220 Volt DC, Input, 24 Volt DC Output, 72 Watt, 3 Amp, Phase Dedicated, Regulated Switch Mode
Also known as: 785901616849, ABL8REM24030

Specifications

Volts DC: 24
Type: Power Supply, Phaseo
Phase: 1
Amps: 3
Wattage: 72
Standards: California Proposition 65
Volts AC Range: 100 - 240
Volts DC Range: 110 - 220
Volts DC: 24
Phase: 1
Wattage: 72
Volts AC Range: 100 - 240
Type: Power Supply, Phaseo
Amps: 3
Standards: California Proposition 65
Volts DC Range: 110 - 220

Customer Reviews

No reviews for this product
(0)