Fan/Light Control 7 speed. AlmondCombination Fan/Light Control, M

Item #: 265524

Cat #: MA-ALFQ35-AL

UPC: 027557235129

Sign In or Register to view pricing and more.
Documents & Guides
Fan/Light Control 7 speed. AlmondCombination Fan/Light Control, Maestro, Decora, 7-Speed, 1-Pole, 1A, 120V, 300W Dimmer, For Use With: Maestro Multi-Location Fan/Light Control, Color: Almond.

Overview

Fan/Light Control 7 speed. AlmondCombination Fan/Light Control, Maestro, Decora, 7-Speed, 1-Pole, 1A, 120V, 300W Dimmer, For Use With: Maestro Multi-Location Fan/Light Control, Color: Almond.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557235129, MA-ALFQ35-AL

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Wattage: 300
Poles: 1
Color: Almond
Type: 3-Speed
Volts AC: 120
Mounting: Surface
Poles: 1
Type: 3-Speed
Family / Style: Maestro
Wattage: 300
Color: Almond

Customer Reviews

No reviews for this product
(0)